KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Transmission Filter, 6-13/16 x 2-1/8 In

HASTINGS FILTERS| Zoro #: G2266695| Mfr #: TF72

$12.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Filter Design: Element Only
Includes: Plastic Neck Seal, Pan Gasket
Length: 10-19/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2266695 Mfr #: TF72
Filter Design: Element OnlyIncludes: Plastic Neck Seal, Pan Gasket
Length: 10-19/32"Height: 6-13/16"
Fluid Type: TransmissionDescription/Special Features: Transmission Filter
Width: 6-13/16"Item: Transmission Filter
Country of Origin (subject to change): China

Description

Transmission Filter, Fluid Type Transmission, Filter Design Element Only, Transmission Filter, Height 6-13/16 In., Length 10-19/32 In., Width 6-13/16 In., Includes Plastic Neck Seal, Pan Gasket

Reviews