Transmission Filter, 6-13/16 x 2-5/32 In

HASTINGS FILTERS| Zoro #: G1053595| Mfr #: TF153

$12.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Height: 6-13/16"
Includes: Pan Gasket
Item: Transmission Filter
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1053595 Mfr #: TF153
Height: 6-13/16"Includes: Pan Gasket
Item: Transmission FilterLength: 10-9/32"
Width: 6-13/16"Description/Special Features: Transmission Filter
Fluid Type: TransmissionFilter Design: Element Only
Country of Origin (subject to change): Taiwan

Product Description

Transmission Filter, Fluid Type Transmission, Filter Design Element Only, Transmission Filter, Height 6-13/16 In., Length 10-9/32 In., Width 6-13/16 In., Includes Pan Gasket

Product Reviews