Transmission Filter, 7-1/8 x 1-1/8 In

HASTINGS FILTERS| Zoro #: G0640412| Mfr #: TF144

$15.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0640412 Mfr #: TF144
Item: Transmission FilterFilter Design: Element Only
Fluid Type: TransmissionDescription/Special Features: Transmission Filter
Includes: Plastic Neck SealWidth: 7-1/8"
Length: 8-17/32"Height: 7-1/8"
Country of Origin (subject to change): Taiwan

Product Description

Transmission Filter, Fluid Type Transmission, Filter Design Element Only, Transmission Filter, Height 7-1/8 In., Length 8-17/32 In., Width 7-1/8 In., Includes Plastic Neck Seal

Product Reviews

Save 15%. Sign up for Z-mail.