KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Transmission Filter, 7-7/8 x 4-1/4 In

HASTINGS FILTERS| Zoro #: G1417787| Mfr #: TF83

$10.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Filter Design: Element Only
Includes: Pan Gasket
Length: 8-1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1417787 Mfr #: TF83
Filter Design: Element OnlyIncludes: Pan Gasket
Length: 8-1/16"Height: 7-7/8"
Fluid Type: TransmissionDescription/Special Features: Transmission Filter
Width: 7-7/8"Item: Transmission Filter
Country of Origin (subject to change): Taiwan, Province of China

Description

Transmission Filter, Fluid Type Transmission, Filter Design Element Only, Transmission Filter, Height 7-7/8 In., Length 8-1/16 In., Width 7-7/8 In., Includes Pan Gasket

Reviews