KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Transmission Filter, 8-1/16 x 1-25/32 In

HASTINGS FILTERS| Zoro #: G0931682| Mfr #: TF157

$15.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 8-1/16"
Filter Design: Element Only
Length: 13-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0931682 Mfr #: TF157
Width: 8-1/16"Filter Design: Element Only
Length: 13-3/8"Description/Special Features: Transmission Filter
Includes: Pan GasketHeight: 8-1/16"
Fluid Type: TransmissionCountry of Origin (subject to change): Taiwan, Province of China

Description

Transmission Filter, Fluid Type Transmission, Filter Design Element Only, Transmission Filter, Height 8-1/16 In., Length 13-3/8 In., Width 8-1/16 In., Includes Pan Gasket

Reviews