KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Transmission Filter, 8-5/8 x 1-1/4 In

HASTINGS FILTERS| Zoro #: G1322431| Mfr #: TF52

$31.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 8-5/8"
Item: Transmission Filter
Includes: Pan Gasket, (2) O-Ring
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1322431 Mfr #: TF52
Width: 8-5/8"Item: Transmission Filter
Includes: Pan Gasket, (2) O-RingDescription/Special Features: Transmission Filter
Fluid Type: TransmissionHeight: 8-5/8"
Length: 12-5/8"Filter Design: Element Only
Country of Origin (subject to change): China

Description

Transmission Filter, Fluid Type Transmission, Filter Design Element Only, Transmission Filter, Height 8-5/8 In., Length 12-5/8 In., Width 8-5/8 In., Includes Pan Gasket, (2) O-Ring

Reviews