Shop All Laundry Hampers
Hastings Home
7250 Hastings Home Double Laundry Hamper Two Compartment Sorter with Magnetic Lid, Brown
Mfr # 661398CPU
Zoro # G501777453
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27
- Width 27
- Weight 10.67
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 661398CPU
- Zoro # G501777453
- UPC # 194189590923
- Country of Origin China
- Category Laundry Hampers
Dimensions
Length | 27 |
Width | 27 |
Height | 3 |
Details
Weight | 10.67 |
Description
This is the Double Laundry Hamper Two Compartment Sorter with Magnetic Lid by Hastings Home. This Double Laundry Hamper is designed to hold your dirty laundry and linens neatly and discretely until you are ready to take care of them. The magnetic lid stays down to hide those personal items you don't want guests or family to see. This laundry hamper is brown with tan trim, and folds up easily to store away if not needed, and features a moisture resistant inner lining. Size of the chest is 26-in High x 24-in Wide x 14.25-in Deep.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL Featherweight Vac Filter (3204E)
- ZEP 64 Oz. Liquid Drain Defense Drain Cleaner (ZLDC648)
- DUSTLESS TECHNOLOGIES Love-Less Cougar Ash Vac Black (A0500)
- AMPG Surface Plate Cleaner, Pint, Cap Top (Z9412)
- HASTINGS HOME Double Laundry Hamper Sorter Collapsible Canvas Basket with Dual Sorting Sections and Round Handles (206739VEW)
- HASTINGS HOME Double Laundry Hamper, Lid-Two-Sided Sorter and Removable Mesh Liner Bags with 2 Section Organizer (314908WJK)
- REV-A-SHELF Rev-A-Shelf Polymer Pull Out Hamper for VanityCloset Applications (HPRV-1925 S)
- REV-A-SHELF Rev-A-Shelf Steel Wire Pull Out Hamper for VanityCloset Applications (HRV-1520 S)
- RUBBERMAID COMMERCIAL Premium Step-On Linen Hamper, 30 gal, Aluminum/Plastic, Black (FG630000BLA)
- WHITMOR Gray Fabric Collapsible Hamper (5588-11024-SG)
- OCEANSTAR Oceanstar RH5513C Storage Laundry Hamper; Turquoise (RH5513C)
- Hastings Home Laundry Hampers