customer-service Help
Hastings Home

Quilt Coverlet with Weave Quilted Pattern Lightweight Bedding for All Seasons (Full/Queen, Ivory)

Hastings Home Quilt Coverlet with Weave Quilted Pattern Lightweight Bedding for All Seasons (Full/Queen,  Ivory) 839268WRE
Tap to zoom
Hover or click to zoom
$39.95
  • Height: 0.25
  • Width: 86
  • Length: 86
See full product details
Orders over $75 ship free.

Total: $39.95

Hastings Home #839268WRE Specifications

  • Height: 0.25
  • Width: 86
  • Length: 86
  • Weight: 8.05
  • Country of Origin (subject to change): China

Description

The Ivory Quilt Coverlet by Hastings Home will add texture and depth to your bedroom with the interest of print and the versatility of a solid color. This lightweight bedspread is great for hot summer nights and is an attractive top layer in the master room, guest rooms or in a vacation home all year long. The comforter's timeless basket weave quilted pattern pairs perfectly with any decor, adding a whole new decorative element to your bedroom!

Reviews of Hastings Home #839268WRE