Hastings Home
Spice Rack, Adjustable, Expandable 3-tier Organizer for Counter, Cabinet, Pantry-Storage, Canned Food
Mfr # 969911LQY
Zoro # G901715345
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10.25
- Height 5
- Weight 2.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 969911LQY
- Zoro # G901715345
- UPC # 194189645616
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Length | 12 |
Width | 10.25 |
Height | 5 |
Details
Weight | 2.85 |
Description
The Spice Rack Organizer by Hastings Home is a space saving essential for your kitchen pantry, counter, or cabinets! This handy storage rack features 3 tiers of shelves that are conveniently expandable and adjustable and can accommodate most standard spice jars and containers. This versatile organizer utilizes your cabinet space more efficiently, makes it easy to see what you have, and can also be used to hold canned foods, tea, or other items. This spice holder is a practical way to store all of your herbs, spices and seasonings!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAMBOO COMFORT Bamboo 4 Piece Luxury 3 Line Embroidered Sheet Set - King - 3 Line - Silver (1171KGSIL)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 25" to 33", Hardboard Gray (3LLV9)
- OKLAHOMA SOUND Acrylic Lectern w/Shelf (401S)
- HOLLAND BAR STOOL CO 30" Texas A&M Cushion Seat, 2-Ring Chrome Swivel Bar Stool (L7C130TexA-M)
- HASTINGS HOME 5-tier Floating Corner Wall Shelf with Hidden Brackets for Decor, Books, Photos, Hardware Included (240741IWJ)
- HASTINGS HOME Storage Basket, Natural, 16 in L x 8 in W x 14 in H (450466HTX)
- HASTINGS HOME Set of 2 Hastings Home Rectangle Handmade Wicker Baskets made of Water Hyacinth, Seagrass Bins (705881BJY)
- HASTINGS HOME 5-Tier Bookshelf, Open Industrial Style Etagere Shelving Unit for Decoration, Storage and Display (739037ZCY)
- HASTINGS HOME Hastings Home Premium Christmas Tree Cover Holiday Red Large Size for For 7.5 Ft Tree (873992VEO)
- HASTINGS HOME Rustic Wine Rack Space Saving Free Standing Wine Bottle Holder for Kitchen, Bar, Dining, Living Rooms (809270OTY)
- BAXTON STUDIO Gisela Oak and White 2-tone Shoe Cabinet With 3 Doors (118-6519)
- Hastings Home Accent Furniture and Storage