Hatco
Gear Motor 230V, 6.3 Rpm
Mfr # 02-12-021-00
Zoro # G202270222
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- HATCO Bi-Polar Stepping Motor 02.12.121.00
- HATCO Kit, Relay Grah-114T-Cb R02.01.098CB.00
- HATCO Rheostat R02.13.111.00
- HATCO Heating Element - 120V/350W R02.08.001D.00
- HATCO Toaster Element 120V 325W 12-3/4" R02-09-031-00
- HATCO Kit, 650W 120V Ceramic Element R02.07.008.00
- HATCO Regulating Valve 03-02-015-00
- HATCO Heat Lamp - Ptfe Coated , 230V/250W, Clear 02-30-100-00
- HATCO Booster Element 240V 7500W 1-3/4" Oc R02-04-701
- GROEN Compound Gauge 2-1/2, 30Vac-60Psi 84208
- HOBART Oven Rack 20.5 F/B X 25.75 L/R 413300-1
- Hatco Food Service Appliance Parts