HAVILAND Black 24" Floor Squeegee

HAVILAND| Zoro #: G0445672| Mfr #: 2324NCSP

$24.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0445672 Mfr #: 2324NCSP
Item: Floor SqueegeeColor Coding System: No
Squeegee Blade Width: 24"Application: Floor Squeegee
Squeegee Handle Included: Without HandleSqueegee Blade Shape: Curved
Squeegee Blade Material: NeopreneColor: Black
Country of Origin (subject to change): United States

Product Description

Floor Squeegee, Squeegee Blade Shape Curved, Squeegee Blade Material Neoprene, Squeegee Blade Width 24 In., Squeegee Handle Included Without Handle, Color Coding System No, Item Floor Squeegee, Color Black

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.