Replacement Squeegee Blade, Rubber

HAVILAND| Zoro #: G1171222| Mfr #: 1918

$18.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1171222 Mfr #: 1918
Item: Replacement Squeegee BladeColor Coding System: No
Application: Replacement Squeegee BladeFDA Compliant: No
Chemical Resistant: YesSqueegee Blade Material: Rubber
Squeegee Blade Shape: StraightSqueegee Blade Width: 18"
Color: GrayCountry of Origin (subject to change): Unknown

Product Description

Replacement Squeegee Blade, Squeegee Blade Width 18 In., Squeegee Blade Material Rubber, Squeegee Blade Shape Straight, Color Coding System No, Gray, FDA Compliant No, Replacement Squeegee Blade, Chemical Resistant Yes

Product Reviews

Save 15%. Sign up for Z-mail.