Replacement Squeegee Blade, 24"L, Rubber

HAVILAND| Zoro #: G2268856| Mfr #: 1924

$6.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2268856 Mfr #: 1924
Item: Replacement Squeegee BladeColor Coding System: No
Application: Replacement Squeegee BladeChemical Resistant: Yes
Squeegee Blade Material: RubberSqueegee Blade Shape: Straight
Squeegee Blade Width: 24"Color: Gray
Country of Origin (subject to change): Unknown

Product Description

Replacement Squeegee Blade, Squeegee Blade Width 24 In., Squeegee Blade Material Rubber, Squeegee Blade Shape Straight, Color Coding System No, Gray, Replacement Squeegee Blade, Chemical Resistant Yes

Product Reviews

Save 15%. Sign up for Z-mail.