STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Repl. Squeegee Blade, 24"L, Sponge Rubber

HAVILAND| Zoro #: G2260562| Mfr #: 1124

$4.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Squeegee Blade Material: Rubber
Squeegee Blade Shape: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2260562 Mfr #: 1124
Color: BlackSqueegee Blade Material: Rubber
Squeegee Blade Shape: StraightApplication: Replacement Squeegee Blade
Squeegee Blade Width: 24"FDA Compliant: No
Chemical Resistant: YesItem: Replacement Squeegee Blade
Color Coding System: NoCountry of Origin (subject to change): United States

Description

Replacement Squeegee Blade, Squeegee Blade Width 24 In., Squeegee Blade Material Rubber, Squeegee Blade Shape Straight, Color Coding System No, Black, Replacement Squeegee Blade, Chemical Resistant Yes

Reviews