Replacement Squeegee Blade, 18"L, Rubber

HAVILAND| Zoro #: G0700253| Mfr #: 2518N

$8.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Squeegee Blade Material: Rubber
Chemical Resistant: Yes
Squeegee Blade Width: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0700253 Mfr #: 2518N
Squeegee Blade Material: RubberChemical Resistant: Yes
Squeegee Blade Width: 18"Squeegee Blade Shape: Straight
FDA Compliant: NoApplication: Replacement Squeegee Blade
Item: Replacement Squeegee BladeColor: Black
Color Coding System: NoCountry of Origin (subject to change): Unknown

Description

Replacement Squeegee Blade, Squeegee Blade Width 18 In., Squeegee Blade Material Rubber, Squeegee Blade Shape Straight, Color Coding System No, Black, Replacement Squeegee Blade, Chemical Resistant Yes

Reviews