WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Replacement Squeegee Blade, Rubber

HAVILAND| Zoro #: G0905177| Mfr #: 2524N

$22.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Squeegee Blade Material: Rubber
Chemical Resistant: Yes
Squeegee Blade Width: 24"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0905177 Mfr #: 2524N
Squeegee Blade Material: RubberChemical Resistant: Yes
Squeegee Blade Width: 24"Squeegee Blade Shape: Straight
FDA Compliant: NoApplication: Replacement Squeegee Blade
Item: Replacement Squeegee BladeColor: Black
Color Coding System: NoCountry of Origin (subject to change): Unknown

Product Description

Replacement Squeegee Blade, Squeegee Blade Width 24 In., Squeegee Blade Material Rubber, Squeegee Blade Shape Straight, Color Coding System No, Black, Replacement Squeegee Blade, Chemical Resistant Yes

Product Reviews