Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Eye Wash Preservative, 5 oz., PK4

  • Zoro #: G5075621
  • Mfr #: 9082

$47.52 ($11.88/unit)

  • In Solution Shelf Life: 3 Months
  • Bottle Size: 5 oz.
  • Mixing Ratio: 5 to 20 gal. Per Bottle
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Haws #9082 Specifications

  • Zoro #: G5075621
  • Mfr #: 9082
In Solution Shelf Life: 3 Months Bottle Size: 5 oz.
Mixing Ratio: 5 to 20 gal. Per Bottle For Use With: Mfr. No. 7500, 7500EB, 7601.10.2, 7602.15, 7601.37
Shelf Life: 3 yr. Item: Sterile Eye Wash Preservative
Includes: (4) Bottles Country of Origin (subject to change): Singapore
Feedback Help us improve our product information

Description

Emergency eyewash stations are available in portable, wall-mounted, and faucet-mounted models. Take a look at the features for Haws Sterile Eye Wash Preservative. Includes: (4) Bottles.

Reviews of Haws #9082