Zoro Select
1-1/2" FNPT PVC Ball Valve Inline
- Zoro #: G2570662
- Mfr #: 107-137-NP
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Body Material: PVC
- Body Style: Inline
- Body Seal Material: EPDM
- Ball Material: PVC
- Port: Full
- Handle Type: Tee
- Connection Type: FNPT x FNPT
- Ball Valve Basic Body Material: Plastic
$7.43
Subtotal: $7.43
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #107-137-NP Specifications
- Zoro #: G2570662
- Mfr #: 107-137-NP
- Pipe Size: 1 1/2"
- Body Material: PVC
- Body Style: Inline
- Body Seal Material: EPDM
- Ball Material: PVC
- Port: Full
- Handle Type: Tee
- Connection Type: FNPT x FNPT
- Ball Valve Basic Body Material: Plastic
- Stem Material: PVC
- Max. Pressure: 150 psi CWP
- Valve Structure: 1-Piece
- Seat Material: Santoprene
- Hose I.D.: 1 1/2 in
- Item: Ball Valve
- Stem Type: Blowout Proof
- Handle Material: ABS
- Ball Valve Product Group: Manual
- Temp. Range: 34 Degrees to 140 Degrees F
- Standards: ANSI B 1.20.1
- Overall Length: 4.8 in
- Product Type: Ball Valve
- General Connection Type: Female NPT
- Country of Origin (subject to change): China
Description
Ball Valve, Body Material PVC, Body Style Inline, 1-Piece, Pipe Size 1 1/2 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 150 psi CWP, Temp. Range 34 Degrees to 140 Degrees F, Ball Material PVC, Seat Material Santoprene, Stem Type Blowout Proof, Handle Type Tee, Handle Material ABS, Stem Material PVC, Body Seal Material EPDM, Hose I.D. 1 1/2 in
Restrictions and Compliance
Reviews of Zoro Select #107-137-NP
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 1/2" FNPT PVC Ball Valve Inline 107-133-NP
- ZORO SELECT 2" FNPT PVC Ball Valve Inline 107-138-NP
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline 1WMP2
- ZORO SELECT 1" FNPT Brass Ball Valve Inline G-ADV-100
- ZORO SELECT 1-1/2" FNPT Brass Ball Valve Inline 32H975
- ZORO SELECT 1" FNPT x MNPT Brass Ball Valve Inline 107-325NL
- ZORO SELECT Check Valve, Single, 1-1/2" Size, 2-1/4"Hex 06H021N01112
- ZORO SELECT Check Valve, Single, 2" Size, 2-3/4" Hex 06H041N01020
- ZORO SELECT Ball Valve, Full, 4" Size, 1000 psi, 2-Way 06Q091N04038
- EVERFLOW SWT Full Port Ball Valve, Brass 1" 610C001-NL
- GEORG FISCHER MANUAL PVC 3/4IN BALL VALVE 546 DN20
- Zoro Select Ball Valves