Skip to Main Content
customer-service Help
Hayward

1-1/2", Socket/Threaded, PVC, Simplex Strainer, 150 psi

Hayward 1-1/2",  Socket/Threaded,  PVC,  Simplex Strainer,  150 psi SB1150STE18
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$742.38
  • Item: Simplex Strainer
  • Pipe Size: 1-1/2"
  • Connection Type: Socket/Threaded
See full product details
This item ships free.
Total: $742.38

Hayward #SB1150STE18 Specifications

  • Item: Simplex Strainer
  • Pipe Size: 1-1/2"
  • Connection Type: Socket/Threaded
  • Screen Material: PVC
  • Housing Material: PVC
  • Max. Pressure: 150 psi
  • Screen Area: 86.44 sq. in.
  • Height: 15-1/2"
  • Mesh: 1/8"
  • Width: 12-11/16"
  • Blow-off Port: 1/2"
  • Standards: NSF/ANSI STD 65
  • Gasket Material: EPDM
  • Maximum Temperature: 70 Degrees F
  • Application: Aquaculture, Aquarium and Zoo Service, Chemical Processing, Food and Beverage, Marine and Corrosive Environments, Metal Finishing and Plating, Pharmaceutical, Pulp and Paper Landfill Service, Swimming Pools and Water Parks, Water and Wastewater Treatment
  • Series: SB
  • Connection Size: 1 1/2 in
  • Strainer Style: Single
  • Cover Type: Hand Removable
  • Strainer Type: Perforated
  • Includes Screen: Yes
  • For Use With: Water
  • Maximum Pressure: 150 psi
  • Maximum Pressure at 100 deg F: 125 psi
  • Strainer Connection Type: NPT & Push-In Socket Multi-Connection
  • Perforated Screen Size: 0.1250 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Simplex Strainer, Pipe Size 1 1/2 in, Connection Type Socket/Threaded, Housing Material PVC, Max. Pressure 150 psi, Height 15 1/2 in, Width 12 11/16 in, Screen Area 86.44 sq in, Screen Material PVC, Mesh 1/8 in, Gasket Material EPDM, Blow-off Port 1/2 in, Standards NSF/ANSI STD 65

Restrictions and Compliance

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Hayward #SB1150STE18