Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/4" Bulkhead Fitting, FNPT x FNPT

  • Zoro #: G0439905
  • Mfr #: BFA1012TFS
$27.99
  • Max. Wall Thickness: 2 in
  • Basic Pipe Fitting Material: Plastic
  • Body Material: PVC
See full product details
Orders over $75 ship free.

Hayward #BFA1012TFS Specifications

  • Zoro #: G0439905
  • Mfr #: BFA1012TFS
Max. Wall Thickness: 2 in Basic Pipe Fitting Material: Plastic
Body Material: PVC Color: Dark Gray
Basic Pipe Fitting Shape: Coupling Required Hole Size: 2-21/32"
Item: Bulkhead Tank Fitting Temp. Range: 40 Degrees to 140 Degrees F
Max. Pressure: 150 psi Pipe Fitting Material: PVC
Gasket Material: FPM Fitting Connection Type: FNPT x FNPT
Overall Length: 4" Specific Fitting Shape: Coupling
Pipe Size - Pipe Fitting: 1-1/4" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bulkhead Tank Fitting, Body Material PVC, Pipe Size 1 1/4 in, Connection Type FNPT x FNPT, Required Hole Size 2 21/32 in, Gasket Material FPM, Max. Pressure 150 psi, Max. Wall Thickness 2 in, Length 4 in, Temp. Range 40 Degrees to 140 Degrees F, Color Dark Gray

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Hayward #BFA1012TFS