Hayward
1-1/4", Socket/Threaded, PVC, Simplex Strainer, 150 psi
- Zoro #: G4400261
- Mfr #: SB1125STE18
Hover or click to zoom Tap to zoom
Key Features
- Item: Simplex Strainer
- Pipe Size: 1-1/4"
- Connection Type: Socket/Threaded
- Screen Material: PVC
- Housing Material: PVC
- Max. Pressure: 150 psi
- Gasket Material: EPDM
- Width: 12-3/4"
$686.93
Subtotal: $686.93
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Hayward
- MFR #SB1125STE18
- Zoro #G4400261
- Country of OriginUnited States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1-1/4" |
Width | 12-3/4" |
Height | 15-1/2" |
Connection Size | 1 1/4 in |
Perforated Screen Size | 0.1250 in |
Details
Item | Simplex Strainer |
Connection Type | Socket/Threaded |
Screen Material | PVC |
Housing Material | PVC |
Max. Pressure | 150 psi |
Gasket Material | EPDM |
Mesh | 1/8" |
Blow-off Port | 1/2" |
Screen Area | 86.44 sq. in. |
Standards | NSF/ANSI STD 64 |
Strainer Type | Perforated |
Strainer Style | Single |
Application | Aquaculture, Aquarium and Zoo Service, Chemical Processing, Food and Beverage, Marine and Corrosive Environments, Metal Finishing and Plating, Pharmaceutical, Pulp and Paper Landfill Service, Swimming Pools and Water Parks, Water and Wastewater Treatment |
Maximum Pressure at 100 deg F | 125 psi |
Cover Type | Hand Removable |
Series | SB |
For Use With | Water |
Maximum Pressure | 150 psi |
Strainer Connection Type | NPT & Push-In Socket Multi-Connection |
Description
Basket Strainer, Connection Size 1 1/4 in, Screen Material PVC, Maximum Temperature 70 Degrees F, Cover Type Hand Removable, Height 15 1/2 in, Maximum Pressure at 100 deg F 125 psi, Strainer Style Single, Housing Material PVC, Connection Type Socket, Threaded, Maximum Pressure 150 psi
Restrictions and Compliance
- This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
Reviews of Hayward #SB1125STE18
Explore more
- HAYWARD 2-1/2", socket, PVC, Y Strainer, 150 psi YS10250S
- HAYWARD 3/4", Threaded, PVC, Y Strainer, 150 psi YS10075TU
- HAYWARD 3/4", Socket/Threaded, CPVC, Basket Strainer, 150 psi DB2075ST132
- HAYWARD 1", Socket/Threaded, CPVC, Basket Strainer, 150 psi DB2100ST132
- HAYWARD 3", Threaded, PVC, Y Strainer, 150 psi YS10300TU
- HAYWARD 1-1/4", Socket/Threaded, PVC, Basket Strainer, 150 psi SB1125ST18
- HAYWARD 1-1/4", Threaded, PVC, Y Strainer, 150 psi YS10125T
- DIXON VALVE & COUPLING Standard Round Hole Strainer, NPSM 6" RHS60
- LEGEND VALVE 1/2 S15 NO LEAD BZE Y-STRAINER 105-513NL
- KECKLEY 3", Sweat, Bronze, Y Strainer 31SJY-BC045P34-FTI-E
- HAYWARD 2", Threaded, PVC, Y Strainer, 150 psi YS10200T
- Hayward Y & Basket Strainers