Hayward
1", Socket/Threaded, Eastar, Basket Strainer, 100 psi
Mfr # SBC100STE132
Zoro # G2918745
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Socket/Threaded
- Screen Material PVC
- Housing Material Eastar
- Max. Pressure 100 psi
Explore More Products
- HAYWARD 1-1/2", socket, Clear PVC, Y Strainer, 150 psi YS00150S
- HAYWARD 2", Threaded, Clear PVC, Y Strainer, 150 psi YS00200T
- HAYWARD 2", Socket/Threaded, Eastar, Basket Strainer, 100 psi SBC200STE18
- HAYWARD 1", socket, PVC, Y Strainer, 150 psi YS10100S
- HAYWARD 3", socket, CPVC, Y Strainer, 150 psi YS20300S
- HAYWARD 1-1/2", Threaded, Clear PVC, Y Strainer, 150 psi YS00150T
- HAYWARD 1/2", Socket/Threaded, PVC, Basket Strainer, 150 psi DB1050ST132
- HAYWARD 1/2", Threaded, PVC, Y Strainer, 150 psi YS10050TU
- HAYWARD 3/4", Socket/Threaded, CPVC, Basket Strainer, 150 psi DB2075ST132
- LEGEND VALVE 3 S-15 NO LEAD BZE Y-STRAINER 105-520NL
- DIXON Long Thin Round Hole Strainer NPSM, 3" RSS35
- Hayward Y & Basket Strainers