Skip to Main Content
customer-service Help
Hayward

1/2", Socket/Threaded, CPVC, Basket Strainer, 150 psi

Hayward 1/2",  Socket/Threaded,  CPVC,  Basket Strainer,  150 psi DB2050ST132
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2,693.30
  • Item: Basket Strainer
  • Pipe Size: 1/2"
  • Connection Type: Socket/Threaded
See full product details
This item ships free.
Total: $2,693.30

Hayward #DB2050ST132 Specifications

  • Item: Basket Strainer
  • Pipe Size: 1/2"
  • Connection Type: Socket/Threaded
  • Housing Material: CPVC
  • Max. Pressure: 150 psi
  • Screen Area: 37.03"
  • Gasket Material: FPM
  • Mesh: 1/32"
  • Height: 11-45/64"
  • Screen Size: 1/32"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Basket Strainer, Pipe Size 1/2 in, Socket/Threaded Connection Type, Height 11 45/64 in, 1/32 in Mesh, Screen Area 37.03 in, CPVC Housing Material, Max. Pressure 150 psi, Gasket Material FPM, Screen Size 1/32 in

Restrictions and Compliance

Reviews of Hayward #DB2050ST132