customer-service Help
Hayward

1/2", Socket/Threaded, PVC, Simplex Strainer, 150 psi

Hayward 1/2",  Socket/Threaded,  PVC,  Simplex Strainer,  150 psi SB1050STE132
Tap to zoom
Hover or click to zoom
$354.78
  • Item: Simplex Strainer
  • Pipe Size: 1/2"
  • Connection Type: Socket/Threaded
See full product details
This item ships free.

Total: $354.78

Hayward #SB1050STE132 Specifications

  • Item: Simplex Strainer
  • Pipe Size: 1/2"
  • Connection Type: Socket/Threaded
  • Screen Material: PVC
  • Housing Material: PVC
  • Max. Pressure: 150 psi
  • Mesh: 1/32"
  • Height: 11-45/64"
  • Gasket Material: EPDM
  • Screen Area: 37.03 sq. in.
  • Blow-off Port: 1/2"
  • Standards: NSF/ANSI STD 61
  • Width: 8-41/64"
  • Maximum Pressure at 100 deg F: 125 psi
  • Application: Aquaculture, Aquarium and Zoo Service, Chemical Processing, Food and Beverage, Marine and Corrosive Environments, Metal Finishing and Plating, Pharmaceutical, Pulp and Paper Landfill Service, Swimming Pools and Water Parks, Water and Wastewater Treatment
  • Maximum Pressure: 150 psi
  • For Use With: Water
  • Connection Size: 1/2 in
  • Includes Screen: Yes
  • Strainer Connection Type: NPT & Push-In Socket Multi-Connection
  • Perforated Screen Size: 0.0312 in
  • Strainer Type: Perforated
  • Maximum Temperature: 70 Degrees F
  • Series: SB
  • Cover Type: Hand Removable
  • Strainer Style: Single
  • Country of Origin (subject to change): United States

Description

Simplex Strainer, Pipe Size 1/2 in, Connection Type Socket/Threaded, Housing Material PVC, Max. Pressure 150 psi, Height 11 45/64 in, Width 8 41/64 in, Screen Area 37.03 sq in, Screen Material PVC, Mesh 1/32 in, Gasket Material EPDM, Blow-off Port 1/2 in, Standards NSF/ANSI STD 61

Restrictions and Compliance

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Hayward #SB1050STE132