Skip to Main Content
customer-service Help
Hayward

2-1/2", socket, PVC, Simplex Strainer, 150 psi

Hayward 2-1/2",  socket,  PVC,  Simplex Strainer,  150 psi SB1250SE18
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,405.19
  • Item: Simplex Strainer
  • Pipe Size: 2-1/2"
  • Connection Type: socket
See full product details
This item ships free.
Total: $1,405.19

Hayward #SB1250SE18 Specifications

  • Item: Simplex Strainer
  • Pipe Size: 2-1/2"
  • Connection Type: socket
  • Screen Material: PVC
  • Housing Material: PVC
  • Max. Pressure: 150 psi
  • Height: 22-19/64"
  • Width: 16-33/64"
  • Mesh: 1/8"
  • Screen Area: 199.31 sq. in.
  • Blow-off Port: 1/2"
  • Gasket Material: EPDM
  • Standards: NSF/ANSI STD 68
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Simplex Strainer, Pipe Size 2 1/2 in, Connection Type Socket, Housing Material PVC, Max. Pressure 150 psi, Height 22 19/64 in, Width 16 33/64 in, Screen Area 199.31 sq in, Screen Material PVC, Mesh 1/8 in, Gasket Material EPDM, Blow-off Port 1/2 in, Standards NSF/ANSI STD 68

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Hayward #SB1250SE18