Skip to Main Content
customer-service Help
Hayward

2-1/2", Threaded, PVC, Basket Strainer, 150 psi

Hayward 2-1/2",  Threaded,  PVC,  Basket Strainer,  150 psi SB1250T18
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,849.95
  • Item: Basket Strainer
  • Pipe Size: 2-1/2"
  • Connection Type: Threaded
See full product details
This item ships free.
Total: $1,849.95

Hayward #SB1250T18 Specifications

  • Item: Basket Strainer
  • Pipe Size: 2-1/2"
  • Connection Type: Threaded
  • Screen Material: PVC
  • Housing Material: PVC
  • Max. Pressure: 150 psi
  • Gasket Material: FPM
  • Height: 22-5/16"
  • Screen Area: 199.31"
  • Mesh: 1/8"
  • Screen Size: 1/8"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Basket Strainer, Pipe Size 2 1/2 in, Threaded Connection Type, Height 22 5/16 in, 1/8 in Mesh, PVC Screen Material, Screen Area 199.31 in, PVC Housing Material, Max. Pressure 150 psi, Gasket Material FPM, Screen Size 1/8 in

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Hayward #SB1250T18