Hayward
3", socket, PVC, Simplex Strainer, 150 psi
Mfr # SB1300SE18
Zoro # G4400322
Free Shipping & Returns
$1,480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type socket
- Screen Material PVC
- Housing Material PVC
- Max. Pressure 150 psi
Explore More Products
- HAYWARD 1", socket, Clear PVC, Y Strainer, 150 psi YS00100S
- HAYWARD Replacement Screen, 3/4" Y-Strainer, CPVC, 1/32" Perforations YSX2007522
- HAYWARD 2", socket, CPVC, Y Strainer, 150 psi YS20200S
- HAYWARD 2", Threaded, PVC, Y Strainer, 150 psi YS10200TU
- HAYWARD 1-1/2", Threaded, Clear PVC, Y Strainer, 150 psi YS00150T
- HAYWARD 2-1/2", socket, PVC, Y Strainer, 150 psi YS10250S
- HAYWARD 1", Socket/Threaded, PVC, Basket Strainer, 150 psi DB1100ST132
- HAYWARD 1-1/4", Socket/Threaded, PVC, Basket Strainer, 150 psi SB1125ST18
- HAYWARD 1-1/4", Socket, PVC, Y Strainer, 150 psi YS10125S
- MUELLER STEAM SPECIALTY 3/4", Socket Weld, Cast Carbon Steel, Y Strainer 3/4 582 CS socket weld
- LEGEND VALVE 3/4" T-758 S.S. Y-STRAINER 113-494
- Hayward Y & Basket Strainers