Skip to Main Content
customer-service Help
Hayward

3", Threaded, PVC, Simplex Strainer, 150 psi

Hayward 3",  Threaded,  PVC,  Simplex Strainer,  150 psi SB1300TE18
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,622.49
  • Item: Simplex Strainer
  • Pipe Size: 3"
  • Connection Type: Threaded
See full product details
This item ships free.
Total: $1,622.49

Hayward #SB1300TE18 Specifications

  • Item: Simplex Strainer
  • Pipe Size: 3"
  • Connection Type: Threaded
  • Screen Material: PVC
  • Housing Material: PVC
  • Max. Pressure: 150 psi
  • Blow-off Port: 1/2"
  • Width: 16-13/32"
  • Height: 22-19/64"
  • Screen Area: 199.31 sq. in.
  • Standards: NSF/ANSI STD 69
  • Mesh: 1/8"
  • Gasket Material: EPDM
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Simplex Strainer, Pipe Size 3 in, Connection Type Threaded, Housing Material PVC, Max. Pressure 150 psi, Height 22 19/64 in, Width 16 13/32 in, Screen Area 199.31 sq in, Screen Material PVC, Mesh 1/8 in, Gasket Material EPDM, Blow-off Port 1/2 in, Standards NSF/ANSI STD 69

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Hayward #SB1300TE18