Hayward
4", socket, PVC, Simplex Strainer, 150 psi
Mfr # SB1400SE18
Zoro # G4400356
Free Shipping & Returns
$1,483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type socket
- Screen Material PVC
- Housing Material PVC
- Max. Pressure 150 psi
Explore More Products
- HAYWARD 3/4", Socket/Threaded, PVC, Basket Strainer, 150 psi SB1075ST132
- HAYWARD 3/4", socket, PVC, Y Strainer, 150 psi YS10075S
- HAYWARD 3/4", Socket/Threaded, PVC, Simplex Strainer, 150 psi SB1075STE132
- HAYWARD 3", Threaded, PVC, Y Strainer, 150 psi YS10300TU
- HAYWARD 3", socket, PVC, Basket Strainer, 150 psi SB1300S18
- HAYWARD Replacement Screen, 2" Y-Strainer, CPVC, 1/32" Perforations YSX2020022
- HAYWARD 2-1/2", socket, PVC, Simplex Strainer, 150 psi SB1250SE18
- HAYWARD 1/2", Socket/Threaded, CPVC, Basket Strainer, 150 psi DB2050ST132
- HAYWARD 1/2", Threaded, PVC, Y Strainer, 150 psi YS10050TU
- HAYWARD 1", Socket/Threaded, Eastar, Basket Strainer, 100 psi SBC100STE132
- KECKLEY 1-1/2", Threaded, Cast iron, Y Strainer 11/23THY-CIM20M34-FTI-B7
- Hayward Y & Basket Strainers