Skip to Main Content
customer-service Help
Hayward

8", Flanged, PVC, Basket Strainer, 150 psi

Hayward 8",  Flanged,  PVC,  Basket Strainer,  150 psi SB1800FT18
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5,933.55 34% off
$3,856.81
  • Item: Basket Strainer
  • Pipe Size: 8"
  • Connection Type: Flanged
See full product details
This item ships free.
Total: $3,856.81

Hayward #SB1800FT18 Specifications

  • Item: Basket Strainer
  • Pipe Size: 8"
  • Connection Type: Flanged
  • Screen Material: PVC
  • Housing Material: PVC
  • Max. Pressure: 150 psi
  • Screen Size: 1/8"
  • Height: 41-13/32"
  • Screen Area: 412.90"
  • Mesh: 1/8"
  • Gasket Material: Viton
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Basket Strainer, Pipe Size 8 in, Flanged Connection Type, Height 41 13/32 in, 1/8 in Mesh, PVC Screen Material, Screen Area 412.9 in, PVC Housing Material, Max. Pressure 150 psi, Gasket Material Viton, Screen Size 1/8 in

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Hayward #SB1800FT18