KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adjustable Relief Valve, 1-1/2 In, 25 psi

HAYWARD| Zoro #: G2355701| Mfr #: RV1150TE

$619.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seat Material: EPDM
Pressure Range: 5 to 75 psi
Body Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2355701 Mfr #: RV1150TE
Seat Material: EPDMPressure Range: 5 to 75 psi
Body Material: PVCOverall Length: 4-5/16"
Factory Set Pressure: 25 psiSpring Material: Coated Stainless Steel
Outlet Size: 1-1/2"Disc Material: PVC
Test Lever: NoTemp. Range: 40 Degrees to 140 Degrees F
Item: Adjustable Relief ValveOverall Height: 13-1/4"
Inlet Type: FNPTOutlet Type: FNPT
Inlet Size: 1-1/2"Country of Origin (subject to change): United States

Description

Pressure Relief Valve, Inlet/Outlet 1 1/2 In, FNPT Connection, Material of Construction PVC, Set Pressure Range 5 To 75, Disc Material PVC, Spring Material Coated S/S, Seat Material EPDM, Temp Range 40-140 F, Height 13.25 In, Length 4.32 In

Reviews