Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable Relief Valve, 1-1/2 In, 25 psi
  • Zoro #: G0258246
  • Mfr #: RV2150TE
$1,118.78
  • Pressure Range: 5 to 75 psi
  • Seat Material: EPDM
  • Item: Adjustable Relief Valve
See full product details
This item ships free.

Hayward #RV2150TE Specifications

  • Zoro #: G0258246
  • Mfr #: RV2150TE
Pressure Range: 5 to 75 psi Seat Material: EPDM
Item: Adjustable Relief Valve Outlet Type: FNPT
Inlet Type: FNPT Test Lever: No
Body Material: CPVC Outlet Size: 1-1/2"
Factory Set Pressure: 25 psi Overall Height: 13-1/4"
Temp. Range: 40 Degrees to 140 Degrees F Disc Material: CPVC
Overall Length: 4-5/16" Spring Material: Coated Stainless Steel
Inlet Size: 1-1/2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Relief Valve, Body Material CPVC, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1-1/2 In., Outlet Size 1-1/2 In., Factory Set Pressure 25 psi, Pressure Range 5 to 75 psi, Disc Material CPVC, Overall Height 13-1/4 In., Overall Length 4-5/16 In., Seat Material EPDM, Spring Material Coated Stainless Steel, Temp. Range 40 Degrees to 140 Degrees F, Test Lever No

Restrictions and Compliance

Reviews of Hayward #RV2150TE