KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adjustable Relief Valve, 1 In, 25 psi, PVC

HAYWARD| Zoro #: G1418697| Mfr #: RV1100TE

$382.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet Size: 1"
Disc Material: PVC
Overall Length: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1418697 Mfr #: RV1100TE
Inlet Size: 1"Disc Material: PVC
Overall Length: 3-1/2"Body Material: PVC
Factory Set Pressure: 25 psiPressure Range: 5 to 75 psi
Overall Height: 8-3/4"Test Lever: No
Seat Material: EPDMSpring Material: Coated Stainless Steel
Inlet Type: FNPTOutlet Type: FNPT
Outlet Size: 1"Item: Adjustable Relief Valve
Temp. Range: 40 Degrees to 140 Degrees FCountry of Origin (subject to change): United States

Description

Pressure Relief Valve, Inlet/Outlet 1 In, FNPT Connection, Material of Construction PVC, Set Pressure Range 5 To 75, Disc Material PVC, Spring Material Coated S/S, Seat Material EPDM, Temp Range 40-140 F, Height 8.75 In, Length 3.51 In

Reviews