Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Adjustable Relief Valve, 1/2In, 25 psi, PVC

HAYWARD | Zoro #: G0928636 | Mfr #: RV1050T

$ 424.99 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Hayward #RV1050T Specifications

Zoro #: G0928636 Mfr #: RV1050T
Pressure Range: 5 to 75 psi Overall Height: 6-3/4"
Inlet Size: 1/2" Overall Length: 2-5/7"
Outlet Type: FNPT Spring Material: Coated Stainless Steel
Temp. Range: 40 Degrees to 140 Degrees F Inlet Type: FNPT
Disc Material: PVC Body Material: PVC
Outlet Size: 1/2" Factory Set Pressure: 25 psi
Item: Adjustable Relief Valve Seat Material: FPM
Test Lever: No Country of Origin (subject to change): United States

Description

Adjustable Relief Valve, Body Material PVC, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1/2 In., Outlet Size 1/2 In., Factory Set Pressure 25 psi, Pressure Range 5 to 75 psi, Disc Material PVC, Overall Height 6-3/4 In., Overall Length 2-5/7 In., Seat Material FPM, Spring Material Coated Stainless Steel, Temp. Range 40 Degrees to 140 Degrees F, Test Lever No

Reviews