Adjustable Relief Valve, 2 In, 25 psi, CPVC

HAYWARD| Zoro #: G1832275| Mfr #: RV2200TE

$1097.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Inlet Size: 2"
Disc Material: CPVC
Overall Length: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1832275 Mfr #: RV2200TE
Inlet Size: 2"Disc Material: CPVC
Overall Length: 5"Body Material: CPVC
Factory Set Pressure: 25 psiPressure Range: 5 to 75 psi
Overall Height: 15-1/2"Test Lever: No
Seat Material: EPDMSpring Material: Coated Stainless Steel
Inlet Type: FNPTOutlet Type: FNPT
Outlet Size: 2"Item: Adjustable Relief Valve
Temp. Range: 40 Degrees to 140 Degrees FCountry of Origin (subject to change): United States

Description

Pressure Relief Valve, Inlet/Outlet 2 In, FNPT Connection, Material of Construction CPVC, Set Pressure Range 5 To 75, Disc Material CPVC, Spring Material Coated S/S, Seat Material EPDM, Temp Range 40-190 F, Height 15.5 In, Length 5.01 In

Reviews