Automatic Vent Valve, Air, 3/4 In

HAYWARD| Zoro #: G1886981| Mfr #: AR10075ST

$205.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: PVCMax. Pressure: 225 psiItem: Automatic Vent Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1886981 Mfr #: AR10075ST
Body Material: PVCMax. Pressure: 225 psi
Item: Automatic Vent ValveFloat Material: Polypropylene
Vent Height: 4-3/4"Temp. Range: 40 Degrees to 140 Degrees F
Connection Type: Socket/ThreadedMin. Pressure: 1 psi
Vent Dia.: 3/4"Inlet Size: 3/4"
Country of Origin (subject to change): United States

Description

Automatic Vent Valve, Inlet Size 3/4 In., Body Material PVC, Connection Type Socket/Threaded, Float Material Polypropylene, Max. Pressure 225 psi, Min. Pressure 1 psi, Temp. Range 40 Degrees to 140 Degrees F, Vent Dia. 3/4 In., Vent Height 4-3/4 In.

Reviews