Basket Strainer, 1/2", Socket/Threaded

HAYWARD| Zoro #: G2305301| Mfr #: DB1050ST132

$1488.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mesh: 1/32"
Screen Area: 37.03"
Housing Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2305301 Mfr #: DB1050ST132
Mesh: 1/32"Screen Area: 37.03"
Housing Material: PVCPipe Size: 1/2"
Max. Pressure: 150 psiHeight: 11-45/64"
Item: Basket StrainerGasket Material: FPM
Connection Type: Socket/ThreadedCountry of Origin (subject to change): United States

Description

Basket Strainer, Duplex, Size 1/2 In, Socket/Thread Connection, Screen Size Std 1/32 In Perf, Max. Pressure 150 PSI, Blow-off Port 1/2-18 Plug NPT, Material of Construction PVC, Width 11 In, Height 11.7 In, Screen PVC, Viton Seal

Reviews