KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Basket Strainer, 3/4", Socket/Threaded

HAYWARD| Zoro #: G0319487| Mfr #: DB1075ST132

$1595.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Screen Area: 37.03"
Mesh: 1/32"
Item: Basket Strainer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0319487 Mfr #: DB1075ST132
Screen Area: 37.03"Mesh: 1/32"
Item: Basket StrainerHousing Material: PVC
Max. Pressure: 150 psiHeight: 11-45/64"
Connection Type: Socket/ThreadedGasket Material: FPM
Pipe Size: 3/4"Country of Origin (subject to change): United States

Description

Basket Strainer, Duplex, Size 3/4 In, Socket/Thread Connection, Screen Size Std 1/32 In Perf, Max. Pressure 150 PSI, Blow-off Port 1/2-18 Plug NPT, Material of Construction PVC, Width 11 In, Height 11.7 In, Screen PVC, Viton Seal

Reviews