Basket Strainer, PVC, 1-1/2", Socket/Thread

HAYWARD| Zoro #: G0400644| Mfr #: SBC150STE18

$636.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Housing Material: Eastar
Item: Basket Strainer
Pipe Size: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0400644 Mfr #: SBC150STE18
Housing Material: EastarItem: Basket Strainer
Pipe Size: 1-1/2"Screen Area: 86.44"
Height: 15-1/2"Mesh: 1/8"
Max. Pressure: 100 psiConnection Type: Socket/Threaded
Screen Material: PVCGasket Material: EPDM
Country of Origin (subject to change): United States

Description

Basket Strainer, Size 1 1/2 In, Socket/Threaded Connection, Screen Size 1/8 In, Max. Pressure 150 PSI, Blow-off Port 1 1/2 In NPT, Material of Construction Eastar, Width 16 In, Height 15.5 In, Screen PVC, EPDM Seal

Reviews