Basket Strainer, PVC, 1-1/4", Socket/Thread

HAYWARD| Zoro #: G0941263| Mfr #: SB1125ST18

$790.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Housing Material: PVC
Item: Basket Strainer
Pipe Size: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0941263 Mfr #: SB1125ST18
Housing Material: PVCItem: Basket Strainer
Pipe Size: 1-1/4"Screen Area: 86.44"
Height: 15-1/2"Mesh: 1/8"
Max. Pressure: 150 psiConnection Type: Socket/Threaded
Screen Material: PVCGasket Material: FPM
Country of Origin (subject to change): United States

Description

Basket Strainer, Size 1 1/4 In, Socket/Threaded Connection, Screen Size 1/8 In, Max. Pressure 150 PSI, Blow-off Port 1 1/4 In NPT, Material of Construction PVC, Width 13.5 In, Height 15.5 In, Screen PVC, Viton Seal

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews