Hayward
1", Socket/Threaded, PVC, Basket Strainer, 150 psi
Mfr # SB1100ST132
Zoro # G0403733
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Socket/Threaded
- Screen Material PVC
- Housing Material PVC
- Max. Pressure 150 psi
Explore More Products
- HAYWARD 1-1/2", Socket/Threaded, PVC, Basket Strainer, 150 psi SB1150ST18
- HAYWARD 2", socket, PVC, Y Strainer, 150 psi YS10200S
- HAYWARD 1", socket, Clear PVC, Y Strainer, 150 psi YS00100S
- HAYWARD 3/4", socket, PVC, Y Strainer, 150 psi YS10075S
- HAYWARD 3", Threaded, PVC, Simplex Strainer, 150 psi SB1300TE18
- HAYWARD 1-1/2", Threaded, PVC, Y Strainer, 150 psi YS10150T
- HAYWARD 3/4", socket, CPVC, Y Strainer, 150 psi YS20075S
- HAYWARD 3/4", Threaded, CPVC, Y Strainer, 150 psi YS20075T
- HAYWARD 1", Threaded, CPVC, Y Strainer, 150 psi YS20100T
- KECKLEY 3/8", Threaded, Bronze, Y Strainer 3/81THY-BCM20M34-FTI-F
- MUELLER STEAM SPECIALTY 1-1/2", FNPT x FNPT, Cast Carbon Steel, Y Strainer 01.5-581CS-N
- Hayward Y & Basket Strainers