STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Basket Strainer, PVC, 1/2", Socket/Threaded

HAYWARD| Zoro #: G0543015| Mfr #: SBC050STE132

$400.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mesh: 1/32"
Pipe Size: 1/2"
Screen Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0543015 Mfr #: SBC050STE132
Mesh: 1/32"Pipe Size: 1/2"
Screen Material: PVCConnection Type: Socket/Threaded
Gasket Material: VITONMax. Pressure: 150 psi
Height: 1-25/32"Housing Material: Eastar
Screen Area: 37.03"Item: Basket Strainer
Country of Origin (subject to change): United States

Description

Basket Strainer, Size 1/2 In, Socket/Threaded Connection, Screen Size 1/32 In, Max. Pressure 150 PSI, Blow-off Port 1/2 In NPT, Material of Construction Eastar, Width 11 In, Height 1.77 In, Screen PVC, Viton Seal

Reviews