BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Basket Strainer, PVC, 1.25", Socket/Thread

HAYWARD| Zoro #: G1504632| Mfr #: SBC125STE18

$668.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Basket StrainerMax. Pressure: 100 psiPipe Size: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1504632 Mfr #: SBC125STE18
Item: Basket StrainerMax. Pressure: 100 psi
Pipe Size: 1-1/4"Screen Area: 86.44"
Height: 15-1/2"Housing Material: Eastar
Mesh: 1/8"Screen Material: PVC
Connection Type: Socket/ThreadedGasket Material: EPDM
Country of Origin (subject to change): United States

Description

Basket Strainer, Pipe Size 1-1/4 In., Socket/Threaded Connection Type, Height 15-1/2 In., 1/8 In. Mesh, PVC Screen Material, Screen Area 86.44 In., Eastar Housing Material, Max. Pressure 100 psi, Gasket Material EPDM

Reviews