Basket Strainer, PVC, 1.5", Socket/Threaded

HAYWARD| Zoro #: G0275852| Mfr #: SB1150ST18

$691.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Housing Material: PVC
Item: Basket Strainer
Pipe Size: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0275852 Mfr #: SB1150ST18
Housing Material: PVCItem: Basket Strainer
Pipe Size: 1-1/2"Screen Area: 21.10"
Height: 13-25/64"Mesh: 1/8"
Max. Pressure: 150 psiConnection Type: Socket/Threaded
Screen Material: PVCGasket Material: FPM
Country of Origin (subject to change): United States

Description

Basket Strainer, Size 1 1/2 In, Socket/Threaded Connection, Screen Size 1/8 In, Max. Pressure 150 PSI, Blow-off Port 1 1/2 In NPT, Material of Construction PVC, Width 13.5 In, Height 13.38 In, Screen PVC, FPM Seal

Reviews