KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Basket Strainer, PVC, 2", Socket/Threaded

HAYWARD| Zoro #: G0675053| Mfr #: SB1200ST18

$631.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Screen Area: 86.44"
Mesh: 1/8"
Item: Basket Strainer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0675053 Mfr #: SB1200ST18
Screen Area: 86.44"Mesh: 1/8"
Item: Basket StrainerScreen Material: PVC
Housing Material: PVCMax. Pressure: 150 psi
Height: 15-1/2"Connection Type: Socket/Threaded
Gasket Material: FPMPipe Size: 2"
Country of Origin (subject to change): United States

Description

Basket Strainer, Size 2 In, Socket/Threaded Connection, Screen Size 1/8 In, Max. Pressure 150 PSI, Blow-off Port 2 In NPT, Material of Construction PVC, Width 13.5 In, Height 15.5 In, Screen PVC, Viton Seal

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews