KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Basket Strainer, PVC, 3", Socket, FPM

HAYWARD| Zoro #: G0730317| Mfr #: SB1300S18

$1474.07 /ea

This item ships free. Details.Standard ground shipping.
Details:
Screen Area: 199.31"
Mesh: 1/8"
Item: Basket Strainer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0730317 Mfr #: SB1300S18
Screen Area: 199.31"Mesh: 1/8"
Item: Basket StrainerScreen Material: PVC
Housing Material: PVCMax. Pressure: 150 psi
Height: 22-5/16"Connection Type: Socket
Gasket Material: FPMPipe Size: 3"
Country of Origin (subject to change): United States

Description

Basket Strainer, Size 3 In, Socket Connection, Screen Size 1/8 In, Max. Pressure 150 PSI, Blow-off Port 3 In NPT, Material of Construction PVC, Width 16 In, Height 22.3 In, Screen PVC, Viton Seal

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews