DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Basket Strainer, PVC, 3/4", Socket/Thread

HAYWARD| Zoro #: G0434375| Mfr #: SBC075STE132

$391.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mesh: 1/32"
Screen Area: 37.03"
Housing Material: Eastar
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0434375 Mfr #: SBC075STE132
Mesh: 1/32"Screen Area: 37.03"
Housing Material: EastarPipe Size: 3/4"
Max. Pressure: 100 psiHeight: 1-25/32"
Item: Basket StrainerGasket Material: EPDM
Connection Type: Socket/ThreadedScreen Material: PVC
Country of Origin (subject to change): United States

Description

Basket Strainer, Size 3/4 In, Socket/Threaded Connection, Screen Size 1/32 In, Max. Pressure 150 PSI, Blow-off Port 3/4 In NPT, Material of Construction Eastar, Width 11 In, Height 1.77 In, Screen PVC, EPDM Seal

Reviews