Hayward
4", socket, PVC, Basket Strainer, 150 psi
Mfr # SB1400S18
Zoro # G0384641
Free Shipping & Returns
$1,720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type socket
- Screen Material PVC
- Housing Material PVC
- Max. Pressure 150 psi
Replacement Parts
Explore More Products
- HAYWARD 2", PVC, Screen YSX1020022
- HAYWARD Replacement Screen, 3/4" Y-Strainer, CPVC, 1/32" Perforations YSX2007522
- HAYWARD 3", socket, PVC, Simplex Strainer, 150 psi SB1300SE18
- HAYWARD 1-1/2", Threaded, PVC, Y Strainer, 150 psi YS10150T
- HAYWARD Replacement Screen, 1-1/2" Y-Strainer, CPVC, 1/32" Perforations YSX2015022
- HAYWARD 1", Socket/Threaded, PVC, Simplex Strainer, 150 psi SB1100STE132
- HAYWARD 1", Threaded, CPVC, Y Strainer, 150 psi YS20100T
- HAYWARD 2-1/2", Threaded, PVC, Y Strainer, 150 psi YS10250T
- HAYWARD 1/2", Socket/Threaded, PVC, Basket Strainer, 150 psi CWP SB1050ST132
- HAYWARD 3/4", Threaded, PVC, Y Strainer, 150 psi YS10075T
- HAYWARD Replacement Screen, 3" Y-Strainer, CPVC, 1/32" Perforations YSX2030022
- Hayward Y & Basket Strainers