Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

6 in, Flanged, PVC, Basket Strainer, 150 psi

  • Zoro #: G6697941
  • Mfr #: SB1600FT18
$4,223.00
  • Housing Material: PVC
  • Gasket Material: Viton
  • Mesh: 1/8 in
See full product details
This item ships free.

Hayward #SB1600FT18 Specifications

  • Zoro #: G6697941
  • Mfr #: SB1600FT18
Housing Material: PVC Gasket Material: Viton
Mesh: 1/8 in Screen Area: 293.15 in
Max. Pressure: 150 psi Connection Type: Flanged
Item: Basket Strainer Screen Material: PVC
Screen Size: 1/8 in Pipe Size: 6 in
Height: 41 13/32 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Basket Strainer, Pipe Size 6 in, Flanged Connection Type, Height 41 13/32 in, 1/8 in Mesh, PVC Screen Material, Screen Area 293.15 in, PVC Housing Material, Max. Pressure 150 psi, Gasket Material Viton, Screen Size 1/8 in

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Hayward #SB1600FT18