Bulkhead Fitting, 1 1/2 In, FNPT

HAYWARD| Zoro #: G1337551| Mfr #: BFA1015TES

$26.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayItem: Bulkhead Tank FittingFitting Connection Type: FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1337551 Mfr #: BFA1015TES
Color: GrayItem: Bulkhead Tank Fitting
Fitting Connection Type: FNPT x FNPTMax. Pressure: 150 psi
Pipe Fitting Material: PVCBasic Fitting Material: Plastic
Pipe Size (Fittings): 1-1/2"Country of Origin (subject to change): China

Description

Bulkhead Fitting, Class 150, Connection Size 1 1/2 In, Tube Outside Dia 2.65 In, FNPT Connection, Material of Construction PVC, Max Pressure 150 PSI, Temp Range 40 To 140 Deg F, Color Gray

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews